Counter Brush, 13"L, Soft

TOUGH GUY| Zoro #: G1603542| Mfr #: 3NB70

$28.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1603542 Mfr #: 3NB70
Color Coding System: YesBrush Length: 8"
Trim Length: 2-1/2"Cleaning Brush Style: Short Handle
Handle Color: WhiteChemical Resistant: Yes
Overall Length: 13"Acid Resistant: Yes
Handle Material: plasticItem: Bench Brush
Brush Width: 1"Temperature Resistant: Yes
FDA Compliant: YesBrush Bristle Firmness: Soft
Bristle Material: PolyesterBristle Color: Blue
Country of Origin (subject to change): United States

Product Description

Short Handle, Bristle Color Blue, Bench/Counter Brush, Overall Length 13 In., Bristle Material Polyester, Trim Length 2-1/2 In., Handle Material Plastic, Brush Length 8 In., Handle Length 5 In., Handle Color White, Color Coding System Yes, Brush Width 1 In., Brush Bristle Firmness Soft, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes

Product Reviews

Save 15%. Sign up for Z-mail.