Skip to Main Content
customer-service Help
Tough Guy

Cut-End Wet Mop, String, Cut

Tough Guy Cut-End Wet Mop, String, Cut 16W229
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.35
  • Item: Wet Mop
  • Mop Style: String
  • End Type: Cut
See full product details
Orders over $75 ship free.
Total: $7.35

Tough Guy #16W229 Specifications

  • Item: Wet Mop
  • Mop Style: String
  • End Type: Cut
  • Basic Material: Cotton
  • Color: Beige
  • Headband Size: 1-1/4 in
  • Launderable: No
  • Width: 6"
  • Handle Material: None
  • Material: 4-Ply Cotton
  • Length: 18"
  • Mop Head Material: Cotton
  • Color Coding System: No
  • Mop Connection Type: Clamp
  • Dry Weight: 20 oz
  • Ply: 4
  • Mop Head Color: Beige
  • Handle Included: No
  • Green Environmental Attribute: Product Contains a Minimum of 90% Post-Consumer Recycled Content
  • Sub-Category: Mop Heads
  • Mop End Type: Cut
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wet Mop Head, String, Mop Head Material Cotton, Launderable No, Mop Head Color Beige, Dry Weight 20 oz, Mop Connection Type Clamp, Mop End Type Cut, No, Color Coding System No, Headband Size 1-1/4 in, 4 Ply, Wet Mop

Restrictions and Compliance

Reviews of Tough Guy #16W229