Cut-End Wet Mop, String, Cut

TOUGH GUY| Zoro #: G1611041| Mfr #: 1TYR5

$16.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1611041 Mfr #: 1TYR5
Item: Wet MopMop Style: String
End Type: CutPly: 4
Width: 6-1/2"Item: Wet Mop
Length: 20"Headband Size: 1"
Color: BlueSeries: Private Label
Color Coding System: NoBasic Material: Cotton
Dry Weight: 28 oz.Launderable: No
Connection Type: Clamp Stype/Quick Change/Side-GateSub-Category: Mop Heads
Country of Origin (subject to change): China

Product Description

Cut-End Wet Mop, Basic Material Cotton, Mop Style String, End Type Cut, Dry Weight 28 oz., Blue, Launderable No, Headband Size 1 In., Color Coding System No, Connection Type Clamp Stype/Quick Change/Side-Gate, Length 20 In., Width 6-1/2 In., 4 Ply, Series Private Label
Save 15%. Sign up for Z-mail.