Cut-End Wet Mop, String, Cut

TOUGH GUY| Zoro #: G2332547| Mfr #: 1TYR7

$5.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2332547 Mfr #: 1TYR7
End Type: CutMop Style: String
Item: Cut-End Wet MopPly: 4
Width: 6-1/2"Item: Cut-End Wet Mop
Length: 15"Headband Size: 1"
Color: BlueSeries: PRIVATE LABEL
Color Coding System: NoBasic Material: Cotton
Dry Weight: 12 oz.Launderable: Yes
Connection Type: Clamp Stype/Quick Change/Side-GateSub-Category: Mop Heads
Country of Origin (subject to change): China

Product Description

Cut-End Wet Mop, Basic Material Cotton, Mop Style String, End Type Cut, Dry Weight 12 oz., Blue, Launderable Yes, Headband Size 1 In., Color Coding System No, Connection Type Clamp Stype/Quick Change/Side-Gate, Length 15 In., Width 6-1/2 In., 4 Ply, Series Private Label

Product Reviews

Save 15%. Sign up for Z-mail.