Cut-End Wet Mop, String, Cut

TOUGH GUY| Zoro #: G1245316| Mfr #: 1TYR8

$6.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1245316 Mfr #: 1TYR8
Ply: 4Item: Wet Mop
End Type: CutMop Style: String
Width: 6-1/2"Item: Wet Mop
Length: 17"Headband Size: 1"
Color: BlueConnection Type: Clamp Stype/Quick Change/Side-Gate
Sub-Category: Mop HeadsSeries: Private Label
Color Coding System: NoBasic Material: Cotton
Dry Weight: 16 oz.Launderable: Yes
Country of Origin (subject to change): China

Product Description

Cut-End Wet Mop, Basic Material Cotton, Mop Style String, End Type Cut, Dry Weight 16 oz., Blue, Launderable Yes, Headband Size 1 In., Color Coding System No, Connection Type Clamp Stype/Quick Change/Side-Gate, Length 17 In., Width 6-1/2 In., 4 Ply, Series Private Label

Product Reviews

Save 15%. Sign up for Z-mail.