20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Cut-End Wet Mop, String, Cut

TOUGH GUY| Zoro #: G1119736| Mfr #: 1TYR9

$7.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1119736 Mfr #: 1TYR9
End Type: CutMop Style: String
Item: Wet MopPly: 4
Width: 6-1/2"Item: Wet Mop
Length: 19"Headband Size: 1"
Color: blueColor Coding System: No
Basic Material: CottonDry Weight: 20 oz.
Launderable: YesConnection Type: Clamp Stype/Quick Change/Side-Gate
Sub-Category: Mop HeadsSeries: Private Label
Country of Origin (subject to change): China

Product Description

Cut-End Wet Mop, Basic Material Cotton, Mop Style String, End Type Cut, Dry Weight 20 oz., Blue, Launderable Yes, Headband Size 1 In., Color Coding System No, Connection Type Clamp Stype/Quick Change/Side-Gate, Length 19 In., Width 6-1/2 In., 4 Ply, Series Private Label

Product Reviews

Save 15%. Sign up for Z-mail.