Cut-End Wet Mop, String, Cut

TOUGH GUY| Zoro #: G2326475| Mfr #: 1TYT1

$10.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2326475 Mfr #: 1TYT1
End Type: CutMop Style: String
Item: Wet MopPly: 4
Width: 6-1/2"Item: Wet Mop
Length: 21"Headband Size: 1"
Color: BlueLaunderable: Yes
Connection Type: Quick Change/Side-GateSub-Category: Mop Heads
Series: Private LabelColor Coding System: No
Basic Material: CottonDry Weight: 24 oz.
Country of Origin (subject to change): China

Product Description

Cut-End Wet Mop, Basic Material Cotton, Mop Style String, End Type Cut, Dry Weight 24 oz., Blue, Launderable Yes, Headband Size 1 In., Color Coding System No, Connection Type Quick Change/Side-Gate, Length 21 In., Width 6-1/2 In., 4 Ply, Series Private Label

Product Reviews

Save 15%. Sign up for Z-mail.