Skip to Main Content
customer-service Help
Tough Guy

Cut-End Wet Mop, String, Cut, Width: 6"

Tough Guy Cut-End Wet Mop,  String,  Cut,  Width: 6" 16W230
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.48
  • Item: Wet Mop
  • Mop Style: String
  • End Type: Cut
See full product details
Orders over $75 ship free.
Total: $8.48

Tough Guy #16W230 Specifications

  • Item: Wet Mop
  • Mop Style: String
  • End Type: Cut
  • Basic Material: Cotton
  • Color: Beige
  • Headband Size: 1-1/4 in
  • Launderable: No
  • Width: 6"
  • Handle Material: None
  • Material: 4-Ply Cotton
  • Length: 19-1/2"
  • Green Environmental Attribute: Product Contains a Minimum of 90% Post-Consumer Recycled Content
  • Handle Included: No
  • Mop Head Color: Beige
  • Mop Head Material: Cotton
  • Mop Connection Type: Clamp
  • Mop End Type: Cut
  • Dry Weight: 24 oz
  • Ply: 4
  • Color Coding System: No
  • Sub-Category: Mop Heads
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wet Mop Head, String, Mop Head Material Cotton, Launderable No, Mop Head Color Beige, Dry Weight 24 oz, Mop Connection Type Clamp, Mop End Type Cut, No, Color Coding System No, Headband Size 1-1/4 in, 4 Ply, Wet Mop

Restrictions and Compliance

Reviews of Tough Guy #16W230