Floor Sign, White, 24 In., 2 Sided

TOUGH GUY| Zoro #: G1302664| Mfr #: 6DMG1

$20.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Legend: Danger No Smoking
Item: Danger No Smoking Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1302664 Mfr #: 6DMG1
Width: 12"Legend: Danger No Smoking
Item: Danger No Smoking SignGlow-in-the-Dark: No
Material: 85% LDPE and 15% HDPE plastic materialUV Resistant: No
Country of Origin (subject to change): China

Description

Floor Sign, Legend Danger No Smoking, 85 Percent LDPE and 15 Percent HDPE plastic material, Width 12 In.

Reviews