DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Deodorizer, Pleasant, 6 oz.

TOUGH GUY| Zoro #: G1971663| Mfr #: 5DJC5

$8.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Case Quantity: 12
Fragrance: Pleasant
Net Weight: 6 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1971663 Mfr #: 5DJC5
Case Quantity: 12Fragrance: Pleasant
Net Weight: 6 oz.Item: Deodorizer
Size: 8 oz.Container Type: Aerosol can
Country of Origin (subject to change): United States

Description

Deodorizer, Fragrance Pleasant, Size 8 oz., Container Type Aerosol Can, Case Quantity 12, Net Weight 6 oz.

Restrictions and Compliance

*3: Hazardous material

Reviews