Desk Recycling Container, Blue, 3-1/2 gal.

TOUGH GUY| Zoro #: G1677112| Mfr #: 4UAU4

$7.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1677112 Mfr #: 4UAU4
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentTop Design: Open Top
Height: 12-1/4"Recycling Material: Paper/Cans/Trash/Bottles/Plastic
Color: BlueTotal Capacity: 3-1/2 gal.
Symbol: RecycleShape: Rectangular
Width: 8-1/4"Number of Openings: 1
Material: PLASTICPrimary Container Color: Blue
Item: Desk-Side Recycling ContainerTrash Container Capacity: 3-1/2 gal.
Country of Origin (subject to change): United States

Product Description

Desk-Side Recycling Container, Recycling Material Paper/Cans/Trash/Bottles/Plastic, Trash Container Capacity 3-1/2 gal., Total Capacity 3-1/2 gal., Color Blue, Width 8-1/4 In., Height 12-1/4 In., Material Plastic, Rectangular, Top Design Open Top, Number of Openings 1, Symbol Recycle, Includes -, Primary Container Color Blue

Product Reviews

Save 15%. Sign up for Z-mail.