Desk Recycling Container, Blue, 7 gal.

TOUGH GUY| Zoro #: G1501482| Mfr #: 4UAU5

$6.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1501482 Mfr #: 4UAU5
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentTop Design: Open Top
Height: 15"Recycling Material: Paper/Cans/Trash/Bottles/Plastic
Color: BlueTotal Capacity: 7 gal.
Symbol: RecycleShape: Rectangular
Width: 10-1/4"Number of Openings: 1
Material: PLASTICPrimary Container Color: Blue
Item: Desk-Side Recycling ContainerTrash Container Capacity: 7 gal.
Country of Origin (subject to change): United States

Product Description

Desk-Side Recycling Container, Recycling Material Paper/Cans/Trash/Bottles/Plastic, Trash Container Capacity 7 gal., Total Capacity 7 gal., Color Blue, Width 10-1/4 In., Height 15 In., Material Plastic, Rectangular, Top Design Open Top, Number of Openings 1, Symbol Recycle, Primary Container Color Blue

Product Reviews

Save 15%. Sign up for Z-mail.