KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dip And Wash Brush, 17-1/2" L, Black

TOUGH GUY| Zoro #: G1144184| Mfr #: 2ZPD1

$21.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bristle Color: Black
Bristle Material: Polypropylene
Handle Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1144184 Mfr #: 2ZPD1
Bristle Color: BlackBristle Material: Polypropylene
Handle Material: PolypropyleneItem: Dip And Wash Brush
Overall Length: 17-1/2"Country of Origin (subject to change): Cambodia

Description

Dip And Wash Brush, Overall Length 17-1/2 In., Bristle Color Black, Handle Material Polypropylene, Bristle Material Polypropylene

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews