DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Disinfectant, Size 1 qt., Bouquet

TOUGH GUY| Zoro #: G0789293| Mfr #: 2DBX7

$8.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0789293 Mfr #: 2DBX7
Sub-Category: DisinfectantFragrance: Bouquet
Recommended Dilution: Ready To UseItem: Disinfectant
Size: 1 qt.Recommended Dilution: Ready To Use
Fragrance: BouquetStandards: EPA, OSHA Hazard Communication
Container Type: BottleCountry of Origin (subject to change): United States

Product Description

Disinfectant, Recommended Dilution Ready To Use, Size 1 qt., Fragrance Bouquet, Container Type Bottle, Standards EPA, OSHA Hazard Communication

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : This item has been restricted from sale in the following states : AK, CA, GU, HI, PR

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.