Germicidal Disinfecting Wipes, 6 x 8", 220 Wipes

TOUGH GUY| Zoro #: G0483375| Mfr #: 4AZT1

$30.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteFragrance: LemonWipes per Container: 220
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0483375 Mfr #: 4AZT1
Color: WhiteFragrance: Lemon
Wipes per Container: 220Item: Germicidal Disinfecting Wipes
Container Type: BucketSheet Size: 6" x 8"
Application: Hard, Non Porous SurfacesCountry of Origin (subject to change): United States

Description

Disinfecting and Sanitizing Wipes, Disinfecting Cleaning Wipes, Primary Chemical Quat, Effective to Remove E.coli, Hepatitis A, Hepatitis B (HBV), Herpes Simplex Virus Type I (HSV-1), HIV Type 1, Influenza A Virus (H1N1), Methicillin-Resistant Staphylococcus Aureus (MRSA), Norovirus, Salmonella, Staphylococcus Aureus, Vancomycin-Resistant Enterococcus Faecalis (VRE), Wet Contact Time Less Than 1 min., Cleaner Container Type Bucket, 150 ct., Ready to Use/Concentrated Ready to Use

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : GA

Reviews