Dispenser, Liquid Soap

TOUGH GUY| Zoro #: G0474826| Mfr #: 3P912

$16.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0474826 Mfr #: 3P912
Standards: ADA CompliantItem: Soap Dispenser
Operation Mode: Push ValveMaterial: Zamac Chrome Plated
Finish: ChromeHeight: 6-3/8"
Width: 4-1/4"Depth: 5-1/8"
Includes: Mounting hardwareSoap/Lotion Type: Liquid
Refill Size: 16 oz.Mount Type: Wall Mount
Country of Origin (subject to change): Taiwan

Product Description

Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Push Valve, Refill Size 16 oz., Material Zamac Chrome Plated, Mount Type Wall Mount, Chrome Finish, Height 6-3/8 In., Width 4-1/4 In., Depth 5-1/8 In., Standards ADA Compliant, Includes Mounting hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.