Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Disposable Wipes, 11-5/8" x 10-1/10", 5 Wipes/ Pack

TOUGH GUY| Zoro #: G0568267| Mfr #: 5KDE6

$6.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Sheets: 5
Material: Cotton
Item: Disposable Wipes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0568267 Mfr #: 5KDE6
Number of Sheets: 5Material: Cotton
Item: Disposable WipesPly: 1
Sheet Size: 11-5/8" x 10-1/10"Color: green
Country of Origin (subject to change): Germany

Description

Disposable Wipes, Material Cotton, Color Green, Sheet Size 11-5/8 In. x 10-1/10 In., Number of Sheets 5, Ply 1, Package Quantity 5

Reviews