Tough Guy
Door Barricade Sign, 14 in Height, 18 in Width, Nylon, English, Spanish
Mfr # 6GJA0
Zoro # G2028476
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Closed for Maintenance/Cerrado Por Mantenimiento
- Width 18 in
- Height 14 in
- Sign Material Nylon
- Printed Language English, Spanish
Explore More Products
- TOUGH GUY 26 In, Plain, Yellow, 6VKR3 6VKR3
- TOUGH GUY Door Barricade Sign, 42 in Height, 3/4 in Width, Steel, Vertical Rectangle, English, Spanish 2LEB6
- TOUGH GUY Traffic Cone, 36 in Height, 12 3/5 in Width, Polypropylene, Cone, No Text 6VKP8
- TOUGH GUY 26 In, Plain, Orange, 6VKP9 6VKP9
- TOUGH GUY Floor Sgn, Eng, Rst Rms Being Clnd, Yellow, 6DMH1 6DMH1
- TOUGH GUY Traffic Cone, 36 in Height, 12 3/5 in Width, Polypropylene, Cone, English 6VKP3
- ACCUFORM Notice Sign, 14"X10", Plastic, MRFQ829VP MRFQ829VP
- PARTNERS BRAND Stairs, ADA Compliant, Plastic Sign, 9"x6", 9" Width, 1/4" ABS Plastic SN101
- NMC International Marine Organization Life Jacket Sign, IMO212P IMO212P
- NMC First Aid Station Sign, M249R M249R
- HEADLINE SIGN Century Series Office Sign, Men; Women, 6 x 9, Black/Silver 4248
- Tough Guy Signs