Double End Brush, 4" Brush Length

TOUGH GUY| Zoro #: G1002845| Mfr #: 1YTK7

$63.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1002845 Mfr #: 1YTK7
Brush Length: 4"Color Coding System: Yes
Handle Material: plasticFeatures: Two Valve Brushes In One
Bristle Color: WhiteAcid Resistant: Yes
Handle Type: MoldedItem: Double End Brush
Handle Length: 15"Bristle Material: Polyester
Brush Dia.: 1-1/2" to 4"Overall Length: 19"
Chemical Resistant: YesTrim Length: 1-1/2 to 4"
Cleaning Brush Style: Long HandleItem: Double End Brush
Brush Length: 4"Brush Dia.: 1-1/2" to 4"
Bristle Color: WhiteHandle Length: 15"
Overall Length: 19"Country of Origin (subject to change): United States

Product Description

Double End Brush, Brush Length 4 In., Brush Dia. 1-1/2 In. to 4 In., Bristle Material Polyester, Handle Length 15 In., Overall Length 19 In., Handle Type Molded, Bristle Color White, Trim Length 1-1/2 to 4 In., Handle Material Plastic, Color Coding System Yes, Acid Resistant Yes, Chemical Resistant Yes, Features Two Valve Brushes In One
Save 15%. Sign up for Z-mail.