SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Down Press Mop Wringer, 16 oz. to 24 oz.

TOUGH GUY| Zoro #: G0137383| Mfr #: 5CJJ7

$59.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedColor Coding System: NoWringer Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0137383 Mfr #: 5CJJ7
Color: RedColor Coding System: No
Wringer Material: PlasticFor Use With: 5CJJ2
Wringer Type: Down PressFeatures: Premium Tubular Steel Handle. Structural Web Molded Plastic Wringer. Mop Handle Holder. Includes Ergonomic Handle To Reduce Fatigue.
Handle Material: Powder Coated MetalMop Capacity: 16 to 24 oz.
Item: Mop WringerCountry of Origin (subject to change): China

Description

Mop Wringer, Wringer Type Down Press, Mop Capacity 16 to 24 oz., Color Red, Color Coding System No, Handle Material Powder Coated Metal, Wringer Material Plastic, For Use With 5CJJ2, Features Premium Tubular Steel Handle. Structural Web Molded Plastic Wringer. Mop Handle Holder. Includes Ergonomic Handle To Reduce Fatigue.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews