Skip to Main Content
customer-service Help
Tough Guy

Drain Brush Handle, Plastic, White, 36 in.

Tough Guy Drain Brush Handle, Plastic, White, 36 in. 2KE98
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$42.06
  • Length: 36"
  • Handle Material: Plastic
  • Handle Color: White
See full product details
Orders over $75 ship free.
Total: $42.06

Tough Guy #2KE98 Specifications

  • Length: 36"
  • Handle Material: Plastic
  • Handle Color: White
  • Item: Drain Brush Handle
  • Color: White
  • Material: Plastic
  • Broom Handle Tip Material: Wood
  • Broom Connection Type: Threaded
  • Dia.: 1"
  • Features: 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
  • For Use With: 2KE96, 2KE97
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Drain Brush Handle, Material Plastic, For Use With 2KE96, 2KE97, Features In.USE FOR FLOOR DRAIN ONLY In. imprinted in English and Spanish on drain handle

Reviews of Tough Guy #2KE98