Tough Guy
Drawstring Bags, 10 gal., 0.85 mil, PK250
- Zoro #: G2607062
- Mfr #: 1DZE4
Hover or click to zoom Tap to zoom
Key Features
- Width: 24 in
- Capacity: 10 to 15 gal
- Bag Closure Type: Drawstring
- Thickness: 0.85 mil
- Height: 28 in
- Max. Load: 60 lb
- Material: Linear Low Density Polyethylene (LLDPE)
- Scent: Unscented
$63.14
Pk of 250, $0.25/ea
Subtotal: $63.14
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Tough Guy
- MFR #1DZE4
- Zoro #G2607062
- Country of OriginUnited States
- Category Trash Bags
Dimensions
Width | 24 in |
Height | 28 in |
Details
Capacity | 10 to 15 gal |
Bag Closure Type | Drawstring |
Thickness | 0.85 mil |
Max. Load | 60 lb |
Material | Linear Low Density Polyethylene (LLDPE) |
Scent | Unscented |
Seal | Flat |
Color | White |
Package Configuration | Coreless Roll |
Bags Per Roll | 25 |
Bottom Seal Type | Flat |
Application | Hospital, Medium-Weight, Office |
Item | Trash Bags |
Bag Product Grouping | Trash Bag |
Bags per Roll/Pack | 25/10 |
Strength Rating | Extra Heavy |
Rolls per Package | 10 |
Trash Bag Material | Linear Low Density Polyethylene (LLDPE) |
Legend | No Legend |
Trash Bag Color Family | White |
% Recycled Content | 0% |
Bags per Roll | 25 |
Description
Trash Bag, Capacity 15 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 0.85 mil, Color White, Bag Closure Type Drawstring, Width 24 in, Height 28 in, Max. Load 60 lb, Bottom Seal Type Flat, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 10, Item Trash Bags, Application Hospital, Medium-Weight, Office, Package Quantity 250
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: WA
Reviews of Tough Guy #1DZE4
Explore more
- TOUGH GUY Trash Bags, 60 gal., 1.2 mil, PK100 15E498
- TOUGH GUY Recycled Can Liner, 33 gal., Clear, 1 mil, PK100 38EU71
- TOUGH GUY Trash Bags, 45 gal., Orange, LLDPE, PK75 52WX88
- TOUGH GUY Trash Bags, 55 gal., 1.5 mil, PK100 4YPA7
- TOUGH GUY Trash Bags, 60 gal., 1.4 mil, PK100 15E502
- TOUGH GUY Trash Bags, 32 gal., 0.98 mil, PK200 15E456
- HERITAGE BAG 35 gal 1.5 mil Black Liner, PK100 X6438SK2
- HERITAGE Linear Low-Density Can Liners, 45gal, 0.7 mil, 40" x 46", Black, 250 PK D8046HK
- GENUINE JOE Bag, Ld, 60Gl, 38X58, 2Ml, Cl100 100PK GJO02862
- TOUGH GUY 12 gal Polyethylene Round Rigid Liner 4PGH3
- TOUGH GUY Trash Bags, 55 gal., 2.5 mil, PK50 15E495
- Tough Guy Trash Bags