Tough Guy
Drawstring Bags, 13 gal., 0.78 mil, PK100
- Zoro #: G7116089
- Mfr #: 49YW58
Hover or click to zoom Tap to zoom
Key Features
- Width: 24 in
- Capacity: 13 gal
- Bag Closure Type: Drawstring
- Height: 24 1/2 in
- Max. Load: 50 lb
- Material: Linear Low Density Polyethylene (LLDPE)
- Scent: Unscented
- Seal: Flat
$19.89
Pk of 100, $0.20/ea
Subtotal: $19.89
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TOUGH GUY Drawstring Bags, 13 gal., 0.82 mil, PK100 49YW57
- TOUGH GUY Trash Bags, 40-45 Gal, 40 in W, 46 in H, 1.1 mil Thick, Extra Heavy, Gray, 100 Pack 5XL58
- TOUGH GUY Trash Bags, 30 gal., 1.0 mil, PK100 4YPA2
- TOUGH GUY Recycled Can Liner, 45 gal., Black, PK100, Height: 46 in 38EU75
- TOUGH GUY Drawstring Trash Can Liner, 44 gal., PK100 15E449
- TOUGH GUY 33 gal. Clear Trash Bags 33"x39", 0.45 mil, 250PK 31DK33
- TOUGH GUY Trash Bags, 30 gal., 1.5 mil, PK100 5AE63
- ACCUFIT Low Density Can Liner, AccuFit, 44 gal, 0.9 mil, 37"x50", Clear, PK200 H7450TC RC1
- ALUF PLASTICS HiLene AntiMicrobial Coreless Can Liner, 33 gal Capacity, HDPE, Clear HCR-334016C
- GENUINE JOE 40 x 46 in. 45 gal 2 mil Black Linear Low-Density Bags; Black - Case of 100 GJO02864
- TOUGH GUY Trash Bags, 65-95 Gal, 35 x 28 in W, 70 in H, 2 mil Thick, Super Heavy, Clear, 50 Pack 4YPC9
- Tough Guy Trash Bags