Tough Guy
Drawstring Bags, 13 gal., 0.82 mil, PK100
- Zoro #: G7116116
- Mfr #: 49YW57
Tap to zoom
Hover or click to zoom
$22.99
pkg. of 100 ($0.23/ea)
- Width: 24 in
- Capacity: 13 gal
- Bag Closure Type: Drawstring
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $22.99
Tough Guy #49YW57 Specifications
- Zoro #: G7116116
- Mfr #: 49YW57
- Width: 24 in
- Capacity: 13 gal
- Bag Closure Type: Drawstring
- Thickness: 0.82 mil
- Height: 24 1/2 in
- Max. Load: 50 lb
- Material: Linear Low Density Polyethylene (LLDPE)
- Scent: Unscented
- Seal: Flat
- Color: White
- Package Configuration: Coreless Roll
- Bags Per Roll: 100
- Legend: No Legend
- % Recycled Content: 80% Post-Consumer
- Application: Commercial
- Bags per Roll/Pack: 100
- Trash Bag Color Family: White
- Item: Recycled Material Trash Bag
- Bag Product Grouping: Recycled Material Trash Bag
- Rolls per Package: 1
- Strength Rating: Extra Heavy
- Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
- Bottom Seal Type: Flat
- Bags per Roll: 100
- Country of Origin (subject to change): United States
Description
Recycled Material Trash Bag, Capacity 13 gal, Trash Bag Material LLDPE, Percent Recycled Content 80 Percent Post-Consumer, Thickness 0.82 mil, Color White, Bag Closure Type Drawstring, Width 24 in, Height 24 1/2 in, Max. Load 50 lb, Bottom Seal Type Flat, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 100, Rolls per Package 1, Item Recycled Material Trash Bag, Application Commercial, Package Quantity 100
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov