BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Drawstring Bags, 33 gal., 1.00 mil, PK150

TOUGH GUY| Zoro #: G0335501| Mfr #: 1DZE5

$100.49 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Drawstring Trash Bags
Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
Package Configuration: Coreless Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0335501 Mfr #: 1DZE5
Item: Drawstring Trash BagsTrash Bag Material: Linear Low Density Polyethylene (LLDPE)
Package Configuration: Coreless RollBag Closure Type: Drawstring
Trash Bag Color Family: WhiteCapacity: 33 gal.
Seal: FlatHeight: 39"
Thickness: 1.00 milMax. Load: 65 lb.
Width: 33"Strength Rating: Extra Heavy
Bags per Roll/Pack: 25/6Country of Origin (subject to change): United States

Description

Drawstring Trash Bags, Capacity 33 gal., Extra Heavy Strength Rating, Trash Bag Color Family White, Trash Bag Material Linear Low Density Polyethylene (LLDPE), Width 33 In., Height 39 In., Bag Closure Type Drawstring, Thickness 1.00 mil, Seal Flat, Max. Load 65 lb., Package Configuration Coreless Roll, Bags per Roll/Pack 25/6, Package Quantity 150

Reviews