customer-service Help
Tough Guy

Drawstring Bags, 33 gal., 1.00 mil, PK150

Tough Guy Drawstring Bags, 33 gal., 1.00 mil, PK150 1DZE6
Tap to zoom
Hover or click to zoom
$86.49
pkg. of 150 ($0.58/ea)
  • Width: 33 in
  • Capacity: 20 to 30 gal
  • Bag Closure Type: Drawstring
See full product details
This item ships free.

Total: $86.49

Tough Guy #1DZE6 Specifications

  • Width: 33 in
  • Capacity: 20 to 30 gal
  • Bag Closure Type: Drawstring
  • Thickness: 1 mil
  • Height: 39 in
  • Max. Load: 65 lb
  • Material: Linear Low Density Polyethylene (LLDPE)
  • Scent: Unscented
  • Seal: Flat
  • Color: Black
  • Package Configuration: Coreless Roll
  • Bags Per Roll: 25
  • Bags per Roll/Pack: 25/6
  • Rolls per Package: 6
  • Bottom Seal Type: Flat
  • Bag Product Grouping: Trash Bag
  • Strength Rating: Extra Heavy
  • Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
  • Application: Food Service , Heavy Weight, Hospital, Office
  • Item: Trash Bags
  • Legend: No Legend
  • Trash Bag Color Family: Black
  • % Recycled Content: 0%
  • Bags per Roll: 25
  • Country of Origin (subject to change): United States

Description

Trash Bag, Capacity 20 to 30 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 1.0 mil, Color Black, Bag Closure Type Drawstring, Width 33 in, Height 39 in, Max. Load 65 lb, Bottom Seal Type Flat, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 6, Item Trash Bags, Application Food Service , Heavy Weight, Hospital, Office, Package Quantity 150

Restrictions and Compliance

Reviews of Tough Guy #1DZE6