Drawstring Bags, 44 gal., 1.20 mil, PK100

TOUGH GUY| Zoro #: G0994594| Mfr #: 1DZE7

$109.02 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Drawstring Trash Bags
Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
Package Configuration: Coreless Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0994594 Mfr #: 1DZE7
Item: Drawstring Trash BagsTrash Bag Material: Linear Low Density Polyethylene (LLDPE)
Package Configuration: Coreless RollBag Closure Type: Drawstring
Trash Bag Color Family: BlackCapacity: 44 gal.
Seal: FlatHeight: 46"
Thickness: 1.20 milMax. Load: 75 lb.
Width: 37"Strength Rating: Super Heavy
Bags per Roll/Pack: 20/4Country of Origin (subject to change): United States

Description

Drawstring Trash Bags, Capacity 44 gal., Super Heavy Strength Rating, Trash Bag Color Family Black, Trash Bag Material Linear Low Density Polyethylene (LLDPE), Width 37 In., Height 46 In., Bag Closure Type Drawstring, Thickness 1.20 mil, Seal Flat, Max. Load 75 lb., Package Configuration Coreless Roll, Bags per Roll/Pack 20/4, Package Quantity 100

Reviews