customer-service Help
Tough Guy

Drawstring Trash Can Liner, 44 gal., PK100

Tough Guy Drawstring Trash Can Liner,  44 gal.,  PK100 15E448
Tap to zoom
Hover or click to zoom
$58.50
pkg. of 100 ($0.59/ea)
  • Width: 37 in
  • Capacity: 44 gal
  • Bag Closure Type: Drawstring
See full product details
Orders over $75 ship free.

Total: $58.50

Tough Guy #15E448 Specifications

  • Width: 37 in
  • Capacity: 44 gal
  • Bag Closure Type: Drawstring
  • Thickness: 1 mil
  • Height: 45 in
  • Max. Load: 50 lb
  • Material: Linear Low Density Polyethylene (LLDPE)
  • Scent: Unscented
  • Seal: Flat
  • Color: Clear
  • Package Configuration: Coreless Roll
  • Bags Per Roll: 10
  • Rolls per Package: 10
  • Application: Hospital, Medium-Weight, Office
  • Legend: No Legend
  • Trash Bag Color Family: Clear
  • Bag Product Grouping: Trash Bag
  • % Recycled Content: 0%
  • Strength Rating: Extra Heavy
  • Bottom Seal Type: Flat
  • Bags per Roll/Pack: 10/10
  • Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
  • Item: Trash Bags
  • Bags per Roll: 10
  • Country of Origin (subject to change): United States

Description

Trash Bag, Capacity 44 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 1.0 mil, Color Clear, Bag Closure Type Drawstring, Width 37 in, Height 45 in, Max. Load 50 lb, Bottom Seal Type Flat, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Trash Bags, Application Hospital, Medium-Weight, Office, Package Quantity 100

Restrictions and Compliance

Reviews of Tough Guy #15E448