Tough Guy

Drawstring Trash Can Liner, 55 gal., PK100

Tough Guy Drawstring Trash Can Liner,  55 gal.,  PK100 15E450
Hover or click to zoom Tap to zoom
$60.41
pkg. of 100 ($0.60/ea)
  • Width: 40 1/2 in
  • Capacity: 55 gal
  • Bag Closure Type: Drawstring
See full product details
Orders over $75 ship free.

Total: $60.41

Tough Guy #15E450 Specifications

  • Width: 40 1/2 in
  • Capacity: 55 gal
  • Bag Closure Type: Drawstring
  • Thickness: 1 mil
  • Height: 45 in
  • Max. Load: 50 lb
  • Material: Linear Low Density Polyethylene (LLDPE)
  • Scent: Unscented
  • Seal: Flat
  • Color: Black
  • Package Configuration: Coreless Roll
  • Bags Per Roll: 10
  • Bottom Seal Type: Flat
  • Bags per Roll/Pack: 10/10
  • % Recycled Content: 0%
  • Application: Hospital, Medium-Weight, Office
  • Bag Product Grouping: Trash Bag
  • Trash Bag Color Family: Black
  • Item: Trash Bags
  • Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
  • Strength Rating: Extra Heavy
  • Rolls per Package: 10
  • Legend: No Legend
  • Bags per Roll: 10
  • Country of Origin (subject to change): United States

Description

Trash Bag, Capacity 55 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 1 mil, Color Black, Bag Closure Type Drawstring, Width 40 1/2 in, Height 45 in, Max. Load 50 lb, Bottom Seal Type Flat, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Trash Bags, Application Hospital, Medium-Weight, Office, Package Quantity 100

Restrictions and Compliance

Reviews of Tough Guy #15E450