customer-service Help
Tough Guy

Drawstring Trash Can Liner, 55 gal., PK100

Tough Guy Drawstring Trash Can Liner,  55 gal.,  PK100 15E451
Hover or click to zoom Tap to zoom
$83.44
pkg. of 100 ($0.83/ea)
  • Width: 40 1/2 in
  • Capacity: 55 gal
  • Bag Closure Type: Drawstring
See full product details
This item ships free.

Total: $83.44

Tough Guy #15E451 Specifications

  • Width: 40 1/2 in
  • Capacity: 55 gal
  • Bag Closure Type: Drawstring
  • Thickness: 1.4 mil
  • Height: 45 in
  • Max. Load: 70 lb
  • Material: Linear Low Density Polyethylene (LLDPE)
  • Scent: Unscented
  • Seal: Flat
  • Color: Black
  • Package Configuration: Coreless Roll
  • Bags Per Roll: 10
  • Rolls per Package: 10
  • Legend: No Legend
  • Item: Trash Bags
  • Application: Contractor, Food Service , Heavy Weight, Hospital, Office
  • Strength Rating: Super Heavy
  • Bottom Seal Type: Flat
  • Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
  • Trash Bag Color Family: Black
  • Bags per Roll/Pack: 10/10
  • Bag Product Grouping: Trash Bag
  • % Recycled Content: 0%
  • Bags per Roll: 10
  • Country of Origin (subject to change): United States

Description

Trash Bag, Capacity 55 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 1.4 mil, Color Black, Bag Closure Type Drawstring, Width 40 1/2 in, Height 45 in, Max. Load 70 lb, Bottom Seal Type Flat, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Trash Bags, Application Contractor, Food Service, Heavy Weight, Hospital, Office, Package Quantity 100

Restrictions and Compliance

Reviews of Tough Guy #15E451