Driveway Coater Brush

TOUGH GUY| Zoro #: G0320677| Mfr #: 1VAD6

$17.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 18"
Includes: Rubber Squeegee
Construction: Palmyra Fiber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0320677 Mfr #: 1VAD6
Length (In.): 18"Includes: Rubber Squeegee
Construction: Palmyra FiberThread Size: 2"
For Use With: Driveway CooatingsCountry of Origin (subject to change): Sri Lanka

Description

Driveway Coater Brush, Block Type Wood, Fill Type Palmyra, Brush Length 18 In, Trim Length 2 In, Bristle Color Brown, Includes Rubber Squeegee

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews