Tough Guy
Dry Wipe, White, 1/4 Fold Poly Wrapped, Spunlace, 50 Wipes, 15 in x 17 in
Mfr # 52WY21
Zoro # G7595476
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spunlace
- Number of Sheets 50
- Container Type 1/4 Fold Poly Wrapped
- Sheet Size 17 in x 15 in
- Color White
Explore More Products
- TOUGH GUY Dry Wipe, White, Cellulose, Polyester, Critical Cleaning, 300 Wipes, 9 in x 9 in 30N523
- TOUGH GUY Dry Wipe Roll, 200 Sheet Pop Up Box, Super Heavy Absorb, Double Recreped (DRC), 9 in x 15 in, White 39M982
- TOUGH GUY Dry Wipe, White, Quarter Fold, Double Recreped (DRC), 12 PK, 90 Wipes, 11 3/4 in x 12 1/2 in 39M981
- TOUGH GUY Dry Wipe, White, 1/4 Fold Poly Wrapped, Double Recreped (DRC), 56 Wipes, 12 1/2 in x 12 in 52WY25
- TOUGH GUY Dry Wipe, White, Dispenser Box, Double Recreped (DRC), 5 PK, 90 Wipes, 9 in x 16 1/2 in 32KL15
- TOUGH GUY Dry Wipe Roll, Blue, Jumbo Roll, Hydro-entangled (HEF), 475 Wipes, 11 in x 13 in 32KL19
- KIMTECH Wipes, Kimtech Prep, Wt, PK6, White, Multi Surface, 12" x 12.5" 06411
- CLOROX Disinfecting Wipes, Canister, Hard, Non Porous Surfaces, 35 Wipes, 7 in x 8 in, White, Lemon, 12 Pk 01594
- WEXFORD LABS CleanCide Germicidal Disinfectant Wipes - Each COV012026
- GRIME BOSS Fiber Blend Cleaning Wipes 10 in. W X 8 in. L 30 pk A541S30X
- DURAWIPE Durawipe 800 Wiper, Jumbo Roll, Red D833R
- Tough Guy Multi-Purpose Wipes