Tough Guy
Dry Wipe, White, Polyester Knit, Critical Wiping, 150 Wipes
- Zoro #: G4723984
- Mfr #: 30N527
Tap to zoom
Hover or click to zoom
$33.81
- Sheet Size: 9 in x 9 in
- Features: Highly Absorbent Polyester Double-Knit Fabric Wipes Are Laser Cut to Reduce Particles, Sealed Edges Prevent Scratches
- Number of Sheets: 150
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $33.81
Tough Guy #30N527 Specifications
- Zoro #: G4723984
- Mfr #: 30N527
- Sheet Size: 9 in x 9 in
- Features: Highly Absorbent Polyester Double-Knit Fabric Wipes Are Laser Cut to Reduce Particles, Sealed Edges Prevent Scratches
- Number of Sheets: 150
- Product Series: Tough Guy
- Wipes per Container: 150
- Ply: 2
- Application: Critical Wiping
- Formula: Dry
- Standards: Processed and Packed in Class 10 Enviroment
- Material: Polyester Knit
- Color: White
- Item: Dry Wipe
- Product Color: White
- Roll Length: No Roll
- Lint Level: Low Lint
- Sheet Length: 9 in
- Minimum Cleanroom Standards: ISO 5 (Class 100)
- Wipe Type: Cleanroom Wipe
- Sheet Width: 9 in
- Country of Origin (subject to change): China
Description
Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Tough Guy, White, Minimum Cleanroom Standards ISO 5 (Class 100), Polyester Knit, Lint Level Low Lint, Roll Length No Roll, Sheet Length 9 in, Sheet Width 9 in, Number of Sheets 150, Ply 2
Reviews of Tough Guy #30N527
Explore more
- Tough Guy Dry Wipe Roll, White, Pop Up, Double Recreped (DRC), 9 in x 15 in 39M982
- Tough Guy Paper Towel Sheets , White , Paper , 8 5/8 in x 9 1/2 in , 60FG16
- Tough Guy Dry Wipe, White, Pack, Hydro-entangled (HEF), Critical Components 32XE73
- Tough Guy Green Cleaning Wipes, White, Canister, Biodegradable, All Surfaces 22CK44
- Tough Guy Dry Wipe, White, Quarter Fold, Double Recreped (DRC) 39M981
- Tough Guy Dry Wipe, White, Hydro-entangled (HEF), Critical Cleaning, 100 Wipes 30N526
- Tough Guy Dry Wipe Roll, Blue, Dispenser Box, Double Recreped (DRC) 32RT57
- Dirteeze-Us Dirteeze Smooth & Strong, Flow Pack, 40 Wipes, PK16 DGF40US
- Hospeco Disposble Wipes, 12 In x 16-1/2 In, PK250 M-PR822
- Durawipe Durawipe 600 Wiper, Jumbo Roll, Blue D633B
- Tough Guy Multi-Purpose Wipes