Tough Guy
Dryer Vent Brush, 118 in L Handle, 1 1/4 in L Brush, Black, Polypropylene, 122 in L Overall
Mfr # 2KVE1
Zoro # G1385316
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dryer Vent Brush
- Bristle Color Black
- Brush Length 1 1/4 in
- Handle Length 118 in
- Bristle Material Polyester
Explore More Products
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall 2VHD5
- TOUGH GUY Tube Brush, 4-1/2 in L Brush, 7 1/2 in L Overall 3EDJ9
- TOUGH GUY Car Wash Brush, Blue, Polypropylene, Thermoplastic Rubber, 20 in L Overall 2ZPA7
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall 2RVF3
- TOUGH GUY Tube Brush, 4 in L Handle, 2 in L Brush, Galvanized Wire, 6 1/2 in L Overall 2FCE4
- TOUGH GUY Round Window Wash Brush, Poly Bristles 1VAE8
- TOUGH GUY 3 in W Oven/Grill Brush and Scraper, Stiff, 6 in L Handle, 3 in L Brush, Brass, Plastic 1YTU2
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Green, Polypropylene, 36 in L Overall 2VGV4
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall 2VHK8
- TOUGH GUY Furnace Brush, 29 in L Handle, 7 in L Brush, Wood, Twisted Wire, 36 in L Overall 3ECY3
- RUBBERMAID COMMERCIAL Long Handle Scrub, 8in Plastic Handle, Gray Handle w/Ylw Bristles, PK6 FG9B2900YEL
- Tough Guy Brushes