Dryer Vent Brush, Polyester, Long Handle

TOUGH GUY| Zoro #: G0487234| Mfr #: 2KVE2

$67.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cleaning Brush Style: Long Handle
Brush Length: 1-1/4"
Overall Length: 242-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0487234 Mfr #: 2KVE2
Cleaning Brush Style: Long HandleBrush Length: 1-1/4"
Overall Length: 242-1/2"Trim Length: 1-1/4"
Bristle Material: PolyesterBrush Dia.: 4"
Color Coding System: NoBristle Color: Black
Handle Material: plasticHandle Length: 238-1/2"
Country of Origin (subject to change): United States

Description

Long Handle, Dryer Vent Brush, Brush Length 1-1/4 In., Bristle Material Polyester, Handle Length 238-1/2 In., Overall Length 242-1/2 In., Bristle Color Black, Trim Length 1-1/4 In., Handle Material Plastic, Color Coding System No

Reviews