Tough Guy
Dust Cloth 8" x 10", Green, 10PK
Mfr # 5KDE5
Zoro # G0956776
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulose, Cotton Fiber
- Size 7-9/10 x 9-4/5 in
- Cleaning Cloth Color Green
- Weight 10 count
- Suggested Cleaning Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 5KDE5
- Zoro # G0956776
- UPC # 190735713280
- Country of Origin Germany
- Category Rags & Towels
Dimensions
Size | 7-9/10 x 9-4/5 in |
Details
Item | Dust Cloth |
Material | Cellulose, Cotton Fiber |
Cleaning Cloth Color | Green |
Weight | 10 count |
Suggested Cleaning Application | General Purpose |
Launderable/Disposable | Launderable |
Color | Green |
GSM | 250 |
Cleaning Cloth Duty Rating | Medium Duty |
Cleaning Cloth Density | 250 g/sq m |
Description
Dust Cloth, Material Cellulose, Cotton Fiber, Color Green, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Manual Soap Dispenser, Liquid (8226)
- LIBMAN 24 in Sweep Face Push Broom, Gray (1293G)
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Blue, Cotton (1TYL8)
- VIKAN VIKAN White 24" Floor Squeegee (71605)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Blue, 24PK (32UV15)
- TOUGH GUY Recycled Cotton Sweatshirt Cloth Rag 50 lb. Varies Sizes, White (G224050PC)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", White, 12PK (32UV09)
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", Yellow, 12PK (32UV04)
- TOUGH GUY Graffiti and Paint Remover Towels 10-1/2" x 12-1/4", Gray/White (5EWC2)
- TOUGH GUY Cotton T-shirt Cloth Rag 25 lb. 18" x 18", White (16M204)
- WORKWIPES Reclaimed Colored Flannel in Bag 1 bag (WIP557)
- Tough Guy Rags & Towels