KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dust Cloth, Microfiber, 12"L, PK3

TOUGH GUY| Zoro #: G0700865| Mfr #: 5PWG4

$11.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 12"
Item: Dust Cloth
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0700865 Mfr #: 5PWG4
Length: 12"Item: Dust Cloth
Color: BlueHead Material: Microfiber
Country of Origin (subject to change): China

Description

Dust Cloth, Head Material Microfiber, Length 12 In., Color Blue, Package Quantity 3

Reviews