Tough Guy
36 in L Dust Mop, 20 oz Dry Wt, Tabs/Pockets Connection, Looped-End, Blue, Cotton/Polyester
Mfr # 1TZC6
Zoro # G0922275
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Connection Type Tabs/Pockets
- Handle Material None
- Mop End Type Loop
- Color Coding System No
- End Type Loop
Explore More Products
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Looped-End, Green, Cotton/Polyester 3XFZ7
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Looped-End, Yellow, Cotton/Polyester 1TZC2
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, Blue, Cotton 1TZD6
- TOUGH GUY 24 in L Dust Mop, 18 oz Dry Wt, Tabs/Pockets Connection, Looped-End, Yellow, Cotton/Polyester 1TZC1
- TOUGH GUY Flat Mop Pad, Hook-and-Loop Connection, Looped-End, Blue/Green, Microfiber 1TTY8
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Pad End, Green, Microfiber 6PVT5
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Pad End, Green, Microfiber 6PVT3
- TOUGH GUY 1 in String Wet Mop, 28 oz Dry Wt, Quick Change Connection, Looped-End, Beige, Cotton 5W642
- TOUGH GUY 1-1/4 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Looped-End, Green, PET 1NNW7
- SWIFFER POWER MOP CLEANER LVNR 80374081
- LIBMAN 18-1/2 in L Flat Dust Mop, Microfiber, PK6 195
- Tough Guy Floor Mops, Buckets & Wringers