Skip to Main Content
customer-service Help
Tough Guy

Dust Mop Frame, Slide On

Tough Guy Dust Mop Frame, Slide On 1NFF7
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$68.63
  • Length: 18"
  • Handle Material: Plastic
  • Handle Color: Black
See full product details
Orders over $75 ship free.
Total: $68.63

Tough Guy #1NFF7 Specifications

  • Length: 18"
  • Handle Material: Plastic
  • Handle Color: Black
  • Connection Type: Slide On
  • Item: Dust Mop Frame
  • Frame Width: 18 in
  • Frame Depth: 5 in
  • Color Coding System: No
  • For Use With: Mfr. No. 1NFF6
  • Mop Connection Type: Screw On
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dust Mop Frame, Mop Style Flat, Mop Connection Type Screw On, Frame Depth 5 in, Frame Width 18 in, For Use With Mfr. No. 1NFF6, Color Coding System No

Reviews of Tough Guy #1NFF7