Skip to Main Content
customer-service Help
Tough Guy

Dust Mop Frame, Slide On

Tough Guy Dust Mop Frame, Slide On 1NFF8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$79.65
  • Length: 24"
  • Item: Dust Mop Frame
  • Frame Depth: 5 in
See full product details
This item ships free.
Total: $79.65

Tough Guy #1NFF8 Specifications

  • Length: 24"
  • Item: Dust Mop Frame
  • Frame Depth: 5 in
  • Frame Width: 24 in
  • For Use With: Mfr. No. 1NFF6
  • Mop Connection Type: Screw On
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dust Mop Frame, Mop Style Flat, Mop Connection Type Screw On, Frame Depth 5 in, Frame Width 24 in, For Use With Mfr. No. 1NFF6, Color Coding System No

Reviews of Tough Guy #1NFF8