Dust Mop Frame, Slide On

TOUGH GUY| Zoro #: G1349801| Mfr #: 1NFF9

$75.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1349801 Mfr #: 1NFF9
Color Coding System: NoItem: Dust Mop Frame
Handle Color: BlackFrame Width: 36"
Connection Type: Slide OnHandle Material: plastic
Country of Origin (subject to change): United States

Product Description

Dust Mop Frame, Plastic, Size 36 In, Color Black, For Use With G2135637

Product Reviews

Save 15%. Sign up for Z-mail.