Dust Mop Frame, Slide On

TOUGH GUY| Zoro #: G1027311| Mfr #: 1NFG1

$150.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1027311 Mfr #: 1NFG1
Item: Dust Mop FrameHandle Material: Plastic
Handle Color: BlackFrame Width: 48"
Connection Type: Slide OnCountry of Origin (subject to change): United States

Product Description

Dust Mop Frame, Plastic, Size 48 In, Color Black, For Use With G2135637

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.