Dust Mop Frame, Slide On, 48"

TOUGH GUY| Zoro #: G0303222| Mfr #: 1TZG1

$12.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0303222 Mfr #: 1TZG1
Handle Material: WoodItem: Dust Mop Frame
Color Coding System: NoConnection Type: Slide On
Handle Length: 48"Handle Color: Natural
Country of Origin (subject to change): China

Product Description

Dust Mop Frame, Connection Type Slide On, Handle Length 48 In., Handle Material Wood, Handle Color Natural, Color Coding System No

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.