Dust Mop, Green

TOUGH GUY| Zoro #: G1070151| Mfr #: 1TTY3

$12.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 24"
Item: Dust Mop
Material: microfiber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1070151 Mfr #: 1TTY3
Length: 24"Item: Dust Mop
Material: microfiberColor: Green
End Type: PadCountry of Origin (subject to change): China

Description

Dust Mop, Material Microfiber, Green, Length 24 In., End Type Pad

Reviews