HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Dust Mop, Green

TOUGH GUY| Zoro #: G1825555| Mfr #: 1TTY4

$25.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Green
Length: 36"
Material: microfiber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1825555 Mfr #: 1TTY4
Color: GreenLength: 36"
Material: microfiberItem: Dust Mop
End Type: PadDepth: 5"
Country of Origin (subject to change): China

Description

Dust Mop, Material Microfiber, Green, Length 36 In., Depth 5 In., End Type Pad

Reviews