KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dust Mop, Green

TOUGH GUY| Zoro #: G1564491| Mfr #: 1TTY5

$17.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 48"
Item: Dust Mop
Material: microfiber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1564491 Mfr #: 1TTY5
Length: 48"Item: Dust Mop
Material: microfiberColor: Green
End Type: PadCountry of Origin (subject to change): China

Description

Dust Mop, Material Microfiber, Green, Length 48 In., End Type Pad

Reviews