Dust Mop, Green

TOUGH GUY| Zoro #: G0974215| Mfr #: 3XFZ5

$25.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Green
Length: 18"
Launderable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0974215 Mfr #: 3XFZ5
Color: GreenLength: 18"
Launderable: YesEnd Type: Loop
Item: Dust MopGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
For Use With: 1TZG2, 1TZG8, 1TZG9Depth: 5"
Green Certification or Other Recognition: Carbon Free CertifiedAntimicrobial: No
Material: Cotton, PolyesterColor Coding System: No
Country of Origin (subject to change): China

Description

Dust Mop, Material Cotton, Polyester, Green, Launderable Yes, Length 18 In., Depth 5 In., Antimicrobial No, End Type Looped, Color Coding System No, For Use With 1TZG2, 1TZG8, G2710163, Green Environmental Attribute Minimum 30 Percent Post-Consumer Recycled Content, Green Certification or Other Recognition Carbon Free Certified

Reviews