KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dust Mop, Green

TOUGH GUY| Zoro #: G0586397| Mfr #: 3XGA2

$43.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Green
Length: 36"
Launderable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0586397 Mfr #: 3XGA2
Color: GreenLength: 36"
Launderable: YesEnd Type: Cut
Item: Dust MopGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
For Use With: 1TZG4, 1TZG8, 1TZG9Depth: 5"
Green Certification or Other Recognition: Carbon Free CertifiedAntimicrobial: No
Material: Cotton, PolyesterColor Coding System: No
Country of Origin (subject to change): China

Description

Dust Mop, Material Cotton, Polyester, Green, Launderable Yes, Length 36 In., Depth 5 In., Antimicrobial No, End Type Cut, Color Coding System No, For Use With 1TZG4, 1TZG8, G2710163, Green Environmental Attribute Minimum 30 Percent Post-Consumer Recycled Content, Green Certification or Other Recognition Carbon Free Certified

Reviews