Dust Mop, Green

TOUGH GUY| Zoro #: G1131837| Mfr #: 3XGA3

$60.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 5"Item: Dust MopFor Use With: 1TZG5,1TZG8, 1TZG9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1131837 Mfr #: 3XGA3
Depth: 5"Item: Dust Mop
For Use With: 1TZG5,1TZG8, 1TZG9Material: Cotton, Polyester
End Type: CutAntimicrobial: No
Color Coding System: NoGreen Certification or Other Recognition: Carbon Free Certified
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentColor: Green
Length: 48"Launderable: Yes
Country of Origin (subject to change): China

Description

Dust Mop, Material Cotton, Polyester, Green, Launderable Yes, Length 48 In., Depth 5 In., Antimicrobial No, End Type Cut, Color Coding System No, For Use With 1TZG5,1TZG8, G2710163, Green Environmental Attribute Minimum 30 Percent Post-Consumer Recycled Content, Green Certification or Other Recognition Carbon Free Certified

Reviews