Skip to Main Content
customer-service Help
Tough Guy

Dust Mop Handle, Clip On, 60"

Tough Guy Dust Mop Handle, Clip On, 60" 1TZG8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$14.99
  • Promotion Restriction: Not eligible for promotion
  • Length: 60"
  • Handle Material: Wood
See full product details
Out of Stock
Total: $14.99

Tough Guy #1TZG8 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Length: 60"
  • Handle Material: Wood
  • Handle Color: Natural
  • Connection Type: Clip On
  • Item: Dust Mop Handle
  • Mop Connection Type: Clip On
  • Color Coding System: No
  • Handle Length: 60 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dust Mop Handle, Mop Style Flat, Mop Connection Type Clip On, Handle Length 60 in, Handle Material Wood, Handle Color Natural, Color Coding System No

Reviews of Tough Guy #1TZG8